NTN 81118T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 81118T2
See technical informationSee documentsReferences
NTN:81118T2
Rubix:205A1324
EAN:4547359457018



Documents
Product details : NTN 81118T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 811 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x22 mm |
|---|---|
| Logistic Weight | 655 g |
| Inner diameter | 90 mm |
| Outer diameter | 120 mm |
| Width | 22 mm |
| Basic dynamic load, axial - Ca | 112000 N |
| Series | 811 |
| Material | steel |
| Cage | polyamide |
| Weight | 0.67 kg |
| Thickness | 22 mm |
| Limit speed | 2300 rpm |
| Basic static load, axial - C0a | 395000 N |
Show UNSPSC/ECL@SS
£ 76.21 excl. VAT
/ Each
£ 91.45 incl. VAT
- Delivery usually within ( 3 ) days
