INA K81209-TV-A/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K81209-TV-A/0-8
Rubix:238A3720
Manufacturer :0015448619064
EAN:4047643183635



Product details : INA K81209-TV-A/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cylindrical roller bearing 812. . -M, single row
Axial cylindrical roller and cage assembly K812, single direction, suitable for combination with axial bearing washers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x73x73 mm |
|---|---|
| Logistic Weight | 82 g |
| Inner diameter | 45 mm |
| Outer diameter | 73 mm |
| Width | 9 mm |
| Basic dynamic load, axial - Ca | 105000 N |
| Series | k812..-tv |
| Cage | polyamide |
| Reference speed | 1820 rpm |
| Limit speed | 4900 rpm |
| Basic static load, axial - C0a | 265000 N |
Show UNSPSC/ECL@SS
£ 34.63 excl. VAT
/ Each
£ 41.56 incl. VAT
- Delivery usually within ( 7 ) days
