NTN - Needle Roller Bearing - 81117T2
Inner diameter | 85 mm |
---|---|
Outer diameter | 110 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 110x110x19 mm |
---|---|
Logistic Weight | 850 g |
Inner diameter | 85 mm |
Outer diameter | 110 mm |
Width | 19 mm |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days