Cylindrical Roller Thrust Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 170 mm |
Width | 30 mm |
Logistic Weight | 1700 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 170 mm |
Width | 30 mm |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 950 rpm |
Limit speed | 1900 rpm |
Usually arrives within 14 working days