NTN - Needle Roller Bearing - 81122T2
Inner diameter | 110 mm |
---|---|
Outer diameter | 145 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 145x145x25 mm |
---|---|
Logistic Weight | 892 g |
Inner diameter | 110 mm |
Outer diameter | 145 mm |
Width | 25 mm |
Material | steel |
Cage | polyamide |
Usually arrives within 14 working days