SKF CYLINDER THRUST BEARING 81112 TN
Cylindrical Roller Thrust Bearing
See technical informationSee documentsReferences
SKF:81112 TN
Rubix:104A9097
Manufacturer :46222
EAN:7316570818383

Documents
Product details : SKF CYLINDER THRUST BEARING 81112 TN
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x85x85 mm |
|---|---|
| Logistic Weight | 272 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 17 mm |
| Basic dynamic load, axial - Ca | 80000 N |
| Series | 811 series |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.27 kg |
| Thickness | 17 mm |
| Reference speed | 1800 rpm |
| Limit speed | 3600 rpm |
| Basic static load, axial - C0a | 300000 N |
Show UNSPSC/ECL@SS
£ 94.14 excl. VAT
/ Each
£ 112.97 incl. VAT
- Delivery usually within ( 3 ) days
