NTN - Needle Roller Bearing - 81114T2
Inner diameter | 70 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 95x95x18 mm |
---|---|
Logistic Weight | 666 g |
Inner diameter | 70 mm |
Outer diameter | 95 mm |
Width | 18 mm |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days