INA 81124-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81124-TV
Rubix:80382215
Manufacturer :0000564640000
EAN:4054362004844

Product details : INA 81124-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x155x155 mm |
|---|---|
| Logistic Weight | 1069 g |
| Inner diameter | 120 mm |
| Outer diameter | 155 mm |
| Width | 25 mm |
| Basic dynamic load, axial - Ca | 214000 N |
| Cage | polyamide |
| Reference speed | 780 rpm |
| Limit speed | 2090 rpm |
| Basic static load, axial - C0a | 760000 N |
Show UNSPSC/ECL@SS
£ 1,026.78 excl. VAT
/ Each
£ 1,232.14 incl. VAT
- Delivery usually within ( 7 ) days
