INA 89313-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:89313-TV
Rubix:238A4083
Manufacturer :0003617120000
EAN:4012802031256

Product details : INA 89313-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x115x115 mm |
|---|---|
| Logistic Weight | 1560 g |
| Inner diameter | 65 mm |
| Outer diameter | 115 mm |
| Width | 30 mm |
| Basic dynamic load, axial - Ca | 194000 N |
| Cage | polyamide |
| Reference speed | 1330 rpm |
| Limit speed | 3200 rpm |
| Basic static load, axial - C0a | 670000 N |
Show UNSPSC/ECL@SS
£ 311.04 excl. VAT
/ Each
£ 373.25 incl. VAT
- Delivery usually within ( 7 ) days
