INA 81244-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81244-M
Rubix:105A1771
Manufacturer :0016401780000
EAN:4012802031133

Product details : INA 81244-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 812..-M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x300x300 mm |
|---|---|
| Logistic Weight | 14380 g |
| Inner diameter | 220 mm |
| Outer diameter | 300 mm |
| Width | 63 mm |
| Basic dynamic load, axial - Ca | 950000 N |
| Cage | brass |
| Reference speed | 410 rpm |
| Limit speed | 1110 rpm |
| Basic static load, axial - C0a | 3450000 N |
Show UNSPSC/ECL@SS
£ 6,983.87 excl. VAT
/ Each
£ 8,380.64 incl. VAT
- Delivery usually within ( 7 ) days
