NTN - Needle Roller Bearing - 81213T2
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 100x100x27 mm |
---|---|
Logistic Weight | 730 g |
Inner diameter | 65 mm |
Outer diameter | 100 mm |
Width | 27 mm |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days