Axial cylindrical roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 70 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x70x70 mm |
---|---|
Logistic Weight | 140 g |
Inner diameter | 50 mm |
Outer diameter | 70 mm |
Width | 14 mm |
Series | 811 |
Cage | Polyamide |
Reference speed | 1810 rpm |
Limit speed | 4900 rpm |
Basic static load, axial - C0a | 177000 N |
Basic dynamic load, axial - Ca | 62000 N |
Usually arrives within 14 working days