NTN - Needle Roller Bearing - 81209T2
Inner diameter | 45 mm |
---|---|
Outer diameter | 73 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 73x73x20 mm |
---|---|
Logistic Weight | 301 g |
Inner diameter | 45 mm |
Outer diameter | 73 mm |
Width | 20 mm |
Material | steel |
Cage | polyamide |
Usually arrives within 14 working days