SKF CYLINDER THRUST BEARING 81214 TN
Cylindrical Roller Thrust Bearing
See technical informationSee documentsReferences
SKF:81214 TN
Rubix:104A9088
Manufacturer :46262
EAN:7316570370355

Documents
Product details : SKF CYLINDER THRUST BEARING 81214 TN
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x105x105 mm |
|---|---|
| Logistic Weight | 768 g |
| Inner diameter | 70 mm |
| Outer diameter | 105 mm |
| Width | 27 mm |
| Basic dynamic load, axial - Ca | 146000 N |
| Series | single row cylindrical roller thrust bearings |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.77 kg |
| Thickness | 27 mm |
| Reference speed | 1300 rpm |
| Limit speed | 2600 rpm |
| Basic static load, axial - C0a | 530000 N |
Show UNSPSC/ECL@SS
£ 175.07 excl. VAT
/ Each
£ 210.08 incl. VAT
- Delivery usually within ( 3 ) days
