INA 89326-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:89326-M
Rubix:238A2669
Manufacturer :0058702670000
EAN:4012802428469

Product details : INA 89326-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 893..-M, two-row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x225x225 mm |
|---|---|
| Logistic Weight | 10760 g |
| Inner diameter | 130 mm |
| Outer diameter | 225 mm |
| Width | 58 mm |
| Basic dynamic load, axial - Ca | 720000 N |
| Cage | brass |
| Reference speed | 650 rpm |
| Limit speed | 1620 rpm |
| Basic static load, axial - C0a | 2700000 N |
Show UNSPSC/ECL@SS
£ 1,267.67 excl. VAT
/ Each
£ 1,521.20 incl. VAT
- Delivery usually within ( 7 ) days
