INA 81210-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:81210-TV
Rubix:238A0946
Manufacturer :0007167150000
EAN:4012802468533

Documents
Product details : INA 81210-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x78x78 mm |
|---|---|
| Logistic Weight | 362 g |
| Inner diameter | 50 mm |
| Outer diameter | 78 mm |
| Width | 22 mm |
| Basic dynamic load, axial - Ca | 118000 N |
| Series | 812 |
| Cage | polyamide |
| Reference speed | 1550 rpm |
| Limit speed | 4550 rpm |
| Basic static load, axial - C0a | 315000 N |
Show UNSPSC/ECL@SS
£ 79.46 excl. VAT
/ Each
£ 95.35 incl. VAT
- Delivery usually within ( 7 ) days
