Axial cyl roller and cage assy -LS
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 3.5 mm |
Logistics dimensions (L x W x H) | 4x28x28 mm |
---|---|
Logistic Weight | 4 g |
Inner diameter | 15 mm |
Outer diameter | 28 mm |
Width | 3.5 mm |
Series | K811..-TV |
Cage | Polyamide |
Reference speed | 6300 rpm |
Limit speed | 13400 rpm |
Basic static load, axial - C0a | 28500 N |
Basic dynamic load, axial - Ca | 14400 N |
Usually arrives within 14 working days