INA 81156-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81156-M
Rubix:238A1047
Manufacturer :0016244150000
EAN:4047643148580

Product details : INA 81156-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 811..-M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x350x350 mm |
|---|---|
| Logistic Weight | 12380 g |
| Inner diameter | 280 mm |
| Outer diameter | 350 mm |
| Width | 53 mm |
| Basic dynamic load, axial - Ca | 870000 N |
| Cage | brass |
| Reference speed | 330 rpm |
| Limit speed | 910 rpm |
| Basic static load, axial - C0a | 3650000 N |
Show UNSPSC/ECL@SS
£ 2,576.40 excl. VAT
/ Each
£ 3,091.68 incl. VAT
- Delivery usually within ( 7 ) days
