References
Walter Titex:A1174C-3
Rubix:80176601
Manufacturer :5058259
EAN:4031132220512

Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 0.87 mm |
Product details : TITEX A1174C-3 SPOTTING DRILL 5058259
Centre bit NC 120º- solid carbide- K30F -internal standard.
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 0.87 mm |
| Cutting material | carbide |
| Tail | cylindrical |
| Tip angle | 120 ° |
Show UNSPSC/ECL@SS
£ 47.02 excl. VAT
/ Each
£ 56.42 incl. VAT
- Usually arrives within 14 working days