Bosch gsb 18-2-li plus 1 x 4.0ah li-ion cordless combi drill in l-boxx
Voltage | 18 V |
---|---|
Steel drilling capacity | 13 mm |
Weight | 1.54 kg |
Voltage | 18 V |
---|---|
Steel drilling capacity | 13 mm |
Weight | 1.54 kg |
Cordless | yes |
Maximum torque | 63 N.m |
Battery capacity | 4 Ah |
Sold out