BOSCH DRILL DRIVER 12V FLEXICLICK SET ATTACHMENTS CHARGER 2 X 2.0AH
Cordless Drill
See technical informationSee documentsReferences
Bosch:GSR 12V-15 FC 06019F6070
Rubix:45039096
Manufacturer :06019F6070
EAN:3165140847728

Documents
Product details : BOSCH DRILL DRIVER 12V FLEXICLICK SET ATTACHMENTS CHARGER 2 X 2.0AH
Strengths
•Versatile: Choice of five options – drill driver with a magnetic bit holder, lockable bit holder, drill chuck, angle adapter and offset angle adapter
Compact: Perfect for hard-to-reach places – due to extremely compact design
Performing: Convincing power – thanks to 30 Nm of torque
Compact: Perfect for hard-to-reach places – due to extremely compact design
Performing: Convincing power – thanks to 30 Nm of torque
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Chuck capacity | 10 mm |
| Maximum torque | 30 N.m |
| Steel drilling capacity | 10 mm |
| Cordless | yes |
| No-load speed | 1300 rpm |
| Model | gsr 12v-15 fc |
| Battery capacity | 2 Ah |
| Weight | 0.6 kg |
Show UNSPSC/ECL@SS
£ 305.64 excl. VAT
/ Each
£ 366.77 incl. VAT
- Usually arrives within 14 working days
