LINDSTROM 8158 DIAGONAL CUTTER ESD HANDLE 0.2-1MM
Diagonal Cutter
See technical informationSee documentsReferences
Lindström:8158
Rubix:120A2900
EAN:7314150052134

Documents
Product details : LINDSTROM 8158 DIAGONAL CUTTER ESD HANDLE 0.2-1MM
Strengths
•Black finish
Numerically controlled machine grinding guarantees edge angle accuracy and contact, increasing the tools reliability and consistency
Precision induction hardened edges 63-65 HRC
Screw joint that minimizes friction and maximizes alignment of cutting edges
ESD safe handles in synthetic material with return spring
Ideal for use in confined spaces and for rework
The cutting capacity that is given is for copper wire
“CO” standard handle shape in conductive material
Numerically controlled machine grinding guarantees edge angle accuracy and contact, increasing the tools reliability and consistency
Precision induction hardened edges 63-65 HRC
Screw joint that minimizes friction and maximizes alignment of cutting edges
ESD safe handles in synthetic material with return spring
Ideal for use in confined spaces and for rework
The cutting capacity that is given is for copper wire
“CO” standard handle shape in conductive material
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Nose shape | diagonal |
| Length | 112.5 mm |
| Weight | 49 g |
| Length of noses | 12.5 mm |
| Type | diagonal cutter |
Show UNSPSC/ECL@SS
£ 74.07 excl. VAT
/ Each
£ 88.88 incl. VAT
- Delivery usually within ( 14 ) days
