LINDSTROM RX 8145 DIAGONAL CUTTER


ERGO™ Precision Diagonal Cutters with Tapered Head

References
bahco:RX 8145
rubix:121A2476
ean:7314150103089
brand logo
brand logo

Product details : LINDSTROM RX 8145 DIAGONAL CUTTER


Precision tapered head diagonal cutters developed according to the scientific ERGO™ process, tapered head ERGO™ handles with two-component combination, thermoplastic surface, for comfortable grip, on tough polypropylene core for rigidity Micro-bevel, flush and ultra-cut The cutting capacity that is given is for copper wire Cutting capacity: 0.1 mm-0.1 mm to 0.2 mm-1.25 mm High performance alloyed steel Phosphate finish Numerically controlled machine grinding guarantees edge angle accuracy and contact, increases the tool's reliability and consistency Precision induction-hardened edges 63-65 HRC Screw joint minimises friction and maximises alignment of cutting edges ESD safe handles in two-component synthetic material Bio spring limits the tension throughout the working cycle of the tool and can be adjusted to 3 different positions or removed Ideal for assembly work where accessibility is a consideration

Technical specifications


Attributes
Logistic Weight70 g
Show UNSPSC/ECL@SS
£ 74.80 excl. VAT
/ Each
£ 89.76 incl. VAT
  • Usually arrives within 14 working days