GEDORE HIGH LEVERAGE CUTTING NIPPERS 8316-200JC


Side cutter POWER-8316-200 JC

References
gedore:8316-200 JC
rubix:80135790
manufacturer :6745080
ean:4010886674505
brand logo
brand logo
Technical specifications
Nose shapeSide-Cutting
Length200 mm
Weight34 g
See all Specifications

Product details : GEDORE HIGH LEVERAGE CUTTING NIPPERS 8316-200JC


Power side cutter 200 mm 2C-handle Acc. to DIN ISO 5749 Good lever action for easy cutting Induction-hardened precision cutting edges, hardness 63 - 65 HRC For hard wire/piano wire - values see table Max. cutting capacity Ø 1.4 - 2.0 mm GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, 2-component handles TL = steel-grey, with blue dipped non-slip handles

Technical specifications


Attributes
Nose shapeSide-Cutting
Length200 mm
Weight34 g
Length of noses22 mm
Cutting capacity22 mm
Show UNSPSC/ECL@SS
£ 54.28 excl. VAT
/ Each
£ 65.14 incl. VAT
  • Usually arrives within 14 working days