Diagonal electrician's cutter 165 mm insulated 1000 volts
Nose shape | Diagonal |
---|---|
Cutting capacity | 1.4 mm |
Length | 165 mm |
Logistics dimensions (L x W x H) | 165x19x9 mm |
---|---|
Logistic Weight | 190 g |
Nose shape | Diagonal |
Cutting capacity | 1.4 mm |
Length | 165 mm |
Length of noses | 21 mm |
Weight | 190 g |
Usually arrives within 14 working days