DOTCO ROUTER 12L4018-01


Inline Router, 12-40 Series

References
dotco:12L4018-01
rubix:80012995
brand logo
brand logo
Technical specifications
No-load speed18000 rpm
Weight1.18 kg
See all Specifications

Product details : DOTCO ROUTER 12L4018-01


Dotco 12-40 series routers feature maximum power for larger routing applications. Also featured on the dotco 12-40 series routers is the unique governor design that assures minimum air consumption, maximum power at correct speed and a long motor life. All models of the dotco 12-40 series routers are oil free. Dotco routers give their operators a durable, satisfying experience for every routing need.

Applications

Larger routing

Technical specifications


Attributes
No-load speed18000 rpm
Weight1.18 kg
Total length180 mm
Typeinline router
Length180 mm
Show UNSPSC/ECL@SS
£ 1,416.80 excl. VAT
/ Each
£ 1,700.16 incl. VAT
  • Usually arrives within 14 working days