Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Pneumatic tools
(271)
Pneumatic accessories and spare parts
(23)
See Pneumatic tools
< Back
Rubix Categories
Tools & Metrology
Pneumatic tools
Pneumatic tools
Grinding machine
Pneumatic straight grinder
CP CP7405 PNUEMATIC DIE GRINDER
CP CP7405 PNUEMATIC DIE GRINDER
Pneumatic straight grinder CP (Chicago Pneumatic)
References
cp (chicago pneumatic):
CP7405
rubix:
229A9147
manufacturer :
8941074050
Technical specifications
No-load speed
28000
rpm
Weight
0.5
kg
Air consumption
60
l/min
See all Specifications
Product details
Technical specifications
Product details : CP CP7405 PNUEMATIC DIE GRINDER
Technical specifications
Attributes
No-load speed
28000
rpm
Weight
0.5
kg
Air consumption
60
l/min
Power
250
W
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.62
excl. VAT
/
Each
£
172.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 25129 AIR POWER DIE GRINDER 1 HP 8.000 RPM 6MM COLLET
DOTCO ROUTER 12L4018-01
BOSCH GGS8CE/110V GGS 8CE 110V LONG NOSE STRAIGHT GRINDER
INGERSOLL RAND LA429-EU DIE GRINDER KIT
INGERSOLL RAND 325SC4A STRAIGHT DIE GRINDER
CLARKE 3110436 DIE GRINDER SET CAT36B
FACOM 6MM STRAIGHT GRINDER V.445F
INGERSOLL RAND M2H200RG4 MERCURY HORIZONTAL DIE GRINDER
INGERSOLL RAND 330XC4A EXTENDED DIE GRINDER
BAHCO BP822E EXTENDED DIE GRINDER
BAHCO BP822 MINI GRINDER 6MM
CHICAGO PNEUMATIC DIE GRINDER CP876
ROEBUCK 1/4 INCH 6MM MINI DIE GRINDER 25000 RPM SM-53-5229
INGERSOLL RAND G3H150PG4M DIE GRINDER
CHICAGO PNEUMATIC PENCIL GRINDER RP9104Q