MITUTOYO 468-161 MITUTOYO DIGITAL BORE MIC 6-8MM


Digital 3-Point Internal Micrometer

References
mitutoyo:468-161
rubix:269A3216
ean:4946368562827
brand logo
brand logo
Technical specifications
Measuring range, minimum6 mm
Measuring range, maximum8 mm
See all Specifications

Product details : MITUTOYO 468-161 MITUTOYO DIGITAL BORE MIC 6-8MM


These are three-point internal micrometers that offer you the following benefits:
Individual micrometer.
Titanium-coated measuring pins give you excellent
durability and impact resistance.
They also have excellent
resistance against water and dust (IP65 protection level), allowing you to use this product in machining situations that include splashing coolant fluid.
Large LCD display with character height of 7,5 mm enables you to read measurements easily.
Without setting rings or extensions.

Technical specifications


Attributes
Measuring range, minimum6 mm
Measuring range, maximum8 mm
Weight0.37 kg
Resolution0.001
Show UNSPSC/ECL@SS
£ 1,154.07 excl. VAT
/ Each
£ 1,384.88 incl. VAT
  • Usually arrives within 14 working days