Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
Series 293 digital micrometer
References
mitutoyo:
293-832-30
rubix:
374A6030
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
25.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details :
Digimatic type without data output. Handy and slim design.
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
25.4
mm
Data output
no
Spindle diameter
6.35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
157.08
excl. VAT
/
Each
£
188.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 891998 EXTERNAL MICROMETER 50-75MM
MITUTOYO 103-158 OUTSIDE MICROMETER ECONOMY DESIGN
BOWERS MXTA8M XT ANALOGUE MICRO 8-10MM
MITUTOYO 111-118 SPLINE MICROMETER
MITUTOYO 103-139-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-149 OUTSIDE MICROMETER ECONOMY DESIGN
BOWERS ATA25M 25MM-35MM DIGITAL CALIPER
MITUTOYO 122-125 BLADE MICROMETER HARDENED STEEL BLADE
MITUTOYO 193-915 DIGIT OUTSIDE MICROMETER SET
MITUTOYO 422-270-30 DIGITAL BLADE MICROMETER BLADE=075MM
MITUTOYO 112-226 POINT MICROMETER WITH HARDENED TIP
ROEBUCK MECHANICAL MICROMETER 0 - 25MM
MITUTOYO 293-234-30 DIGITAL MICROMETER IP65
MITUTOYO 103-148-10 OUTSIDE MICROMETER ECONOMY DESIGN
MOORE & WRIGHT 201 SERIES DIGITAL EXT MICROMETER 25-50MM