MITUTOYO 293-344 DIGITAL MICROMETER IP65 INCH/METRIC

Digital Micrometer IP65, Inch/Metric

See technical informationSee documents

References

Mitutoyo:293-344
Rubix:7769512
brand logo

Technical specifications

Measuring range, minimum0 mm
Measuring range, maximum25.4 mm
See all Specifications

Documents

Product details : MITUTOYO 293-344 DIGITAL MICROMETER IP65 INCH/METRIC


This IP65 micrometer offers outstanding accuracy, with and without data output, is highly robust and offers the following benefits:
Oil-resistant material used for all plastic parts
Extraordinary battery life of 2,4 years
Excellent resistance against water and dust enables this micrometer to be used in machining situations that include splashing coolant fluid.

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum25.4 mm
Data outputno
Spindle diameter6.35 mm
£ 280.78 excl. VAT
/ Each
£ 336.94 incl. VAT
  • Usually arrives within 14 working days