Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
BOWERS MXTA12M XT ANALOGUE MICRO 12.5-16MM
BOWERS MXTA12M XT ANALOGUE MICRO 12.5-16MM
Micrometer Bowers Metrology
References
bowers metrology:
MXTA12M
rubix:
2577659
Technical specifications
Measuring range, minimum
12.5
mm
Measuring range, maximum
16
mm
See all Specifications
Product details
Technical specifications
Product details : BOWERS MXTA12M XT ANALOGUE MICRO 12.5-16MM
Technical specifications
Attributes
Measuring range, minimum
12.5
mm
Measuring range, maximum
16
mm
Precision
0.004
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
278.59
excl. VAT
/
Each
£
334.31
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 293-342-30 DIGITAL MICROMETER IP65 INCH/METRIC
BOWERS XTA175M 3PT BORE GAUGE 175 X 200MM
MITUTOYO 147-353 HUB MICROMETER
MITUTOYO 342-361-30 DIGITAL POINT MICROMETER IP65
MITUTOYO 293-233-30 IP65 MICROMETER 75-100MM
MITUTOYO 293-230 DIGITAL MICROMETER IP65
CUTLINE 891999 EXTERNAL MICROMETER 75-100MM
MITUTOYO 293-241-30 DIGITAL MICROMETER IP65
MITUTOYO 103-159 OUTSIDE MICROMETER ECONOMY DESIGN
CUTLINE 892000 EXTERNAL MICROMETER 100-125MM
BOWERS XTA50M 3PT BORE GAUGE 50 X 65MM
MITUTOYO 103-137 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 368-003 2-POINT INTERNAL MICROMETER HOLTEST
MITUTOYO 331-351-30 DIGITAL SPLINE MICROMETER IP65
ROEBUCK 50-110-001 DIGIT MIC 0-1