Digital Spline Micrometer
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 25.4 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 25.4 mm |
Double graduation mm/inch | no |
Class IP | ip65 |
Number of measuring keys | 1 |
Spindle diameter | 6.35 mm |
Graduation | 0.01 mm |
Usually arrives within 14 working days