MOORE & WRIGHT 1966 MICROMETER 4 - 5 INCH 19665


Micrometer

References
moore & wright:1966/5
rubix:233309
brand logo
brand logo
Technical specifications
Measuring range, minimum50 mm
Measuring range, maximum150 mm
See all Specifications

Product details : MOORE & WRIGHT 1966 MICROMETER 4 - 5 INCH 19665


Strengths

•Tungsten carbide measuring faces
•Speeder type ratchet
•Locking lever
•Adjusting key

Technical specifications


Attributes
Measuring range, minimum50 mm
Measuring range, maximum150 mm
Number of adjustment notches1
Admissible error0.003 mm
Spindle diameter6.5 mm
Graduation0.001 mm
Show UNSPSC/ECL@SS
£ 123.50 excl. VAT
/ Each
£ 148.20 incl. VAT
  • Usually arrives within 14 working days