CUTLINE 892037 DIGITAL INTERNAL BORE MICROMETER 3 PADS 10-12MM
Digital 3 Point Internal Micrometer
See technical informationSee documentsReferences
GISS Cutline:892037
Rubix:245A6311
EAN:3660338446375


Technical specifications
| Measuring range, minimum | 10 mm |
|---|---|
| Measuring range, maximum | 12 mm |
Documents
Product details : CUTLINE 892037 DIGITAL INTERNAL BORE MICROMETER 3 PADS 10-12MM
DIGITAL INTERNAL BORE MICROMETER 3 PADS 10-12MM
Strengths
IP65 protection
Applications
Digital 3 Point Internal Micrometer
IP65 protection, water and dust resistant
Large LCD display with clear reading
bi-directional communication
ratchet stop, to ensure constant measuring force
For bore holes and blind holes
IP65 protection, water and dust resistant
Large LCD display with clear reading
bi-directional communication
ratchet stop, to ensure constant measuring force
For bore holes and blind holes
Technical specifications
Attributes
| Measuring range, minimum | 10 mm |
|---|---|
| Measuring range, maximum | 12 mm |
| Graduation | 0.001 mm |
Show UNSPSC/ECL@SS
£ 465.29 excl. VAT
/ Each
£ 558.35 incl. VAT
- Usually arrives within 14 working days