"395-353-30 2-3"" IP65 TUBE DIGITAL MICROMETER"
Digital Tube Micrometer
See technical informationSee documentsReferences
Mitutoyo:395-353-30
Rubix:255A3880
EAN:4946368689364
Documents
Product details : "395-353-30 2-3"" IP65 TUBE DIGITAL MICROMETER"
This Digimatic Tube Micrometer allows you to measure curved surfaces such as the wall thickness of tubes, bearings and rings
Strengths
•IP65 water/dust protection (Series 395)
Designed to measure the wall thickness of Various tubing
With ratchet stop for constant force
With SPC output (Series 395)
Non-slip grip finish (digital models)
With digit counter (Series 295)
With a standard bar except 0 -1” and 0 - 25mm model
Supplied in fitted plastic case
Designed to measure the wall thickness of Various tubing
With ratchet stop for constant force
With SPC output (Series 395)
Non-slip grip finish (digital models)
With digit counter (Series 295)
With a standard bar except 0 -1” and 0 - 25mm model
Supplied in fitted plastic case
Technical specifications
Attributes
| Measuring range, minimum | 50.8 mm |
|---|---|
| Measuring range, maximum | 76.2 mm |
Show UNSPSC/ECL@SS
£ 653.25 excl. VAT
/ Each
£ 783.90 incl. VAT
- Usually arrives within 14 working days

