Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer for measuring thickness of a tube
CUTLINE 892033 INTERNAL BORE MICROMETER 3 PADS SET (20-50MM)
CUTLINE 892033 INTERNAL BORE MICROMETER 3 PADS SET (20-50MM)
3 Point Internal Micrometer Sets
References
giss cutline:
892033
rubix:
245A6308
ean:
3660338446344
Technical specifications
Measuring range, minimum
20
mm
Measuring range, maximum
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892033 INTERNAL BORE MICROMETER 3 PADS SET (20-50MM)
Internal Bore MICROMETER 3 PADS SET (20-50MM)
Strengths
With setting rings and extension rods
Applications
3 Point Internal Micrometer Set
Set composition
Chromed finish
self-centering and self-aligning
For bore holes and blind holes
Technical specifications
Attributes
Measuring range, minimum
20
mm
Measuring range, maximum
50
mm
Graduation
0.005
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,049.88
excl. VAT
/
Each
£
1,259.86
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
MITUTOYO 395-373-30 DIGITAL TUBE MICROM. SPH. ANVIL/SPINDLE
CUTLINE 892037 DIGITAL INTERNAL BORE MICROMETER 3 PADS 10-12MM
CUTLINE 892048 DIGITAL INTERNAL BORE MICROMETER 3 PADS 100-125MM
CUTLINE 892027 INTERNAL BORE MICROMETER 3 PADS 100-125MM
MITUTOYO 115-302 TUBE MICROMETER
MITUTOYO 115-243 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE
CUTLINE 892026 INTERNAL BORE MICROMETER 3 PADS 87-100MM
MITUTOYO 395-351-30 DIGITAL TUBE MICROMETER SPHERICAL ANVIL
CUTLINE 892041 DIGITAL INTERNAL BORE MICROMETER 3 PADS 25-30MM
"395-352-30 1-2"" IP65 TUBE DIGITAL MICROMETER"
CUTLINE 892032 INTERNAL BORE MICROMETER 3 PADS SET (12-20MM)
MITUTOYO 115-305 115-305 TUBE MICROMETER 0-1 , 2MM DIA. PIN TIP
CUTLINE 892040 DIGITAL INTERNAL BORE MICROMETER 3 PADS 20-25MM
CUTLINE 892043 DIGITAL INTERNAL BORE MICROMETER 3 PADS 40-50MM
CUTLINE 892039 DIGITAL INTERNAL BORE MICROMETER 3 PADS 16-20MM