MITUTOYO 115-253 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE


Tube Micrometer

References
mitutoyo:115-253
rubix:234311
ean:4946368010953

Product details : MITUTOYO 115-253 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE


A Mitutoyo non-digital tube micrometer equipped with spherical anvil and spindle tip. A ratchet stop guarantees repeatable measurement.

Strengths

•IP65 water/dust protection (Series 395)
Designed to measure the wall thickness of Various tubing
With ratchet stop for constant force
With SPC output (Series 395)
Non-slip grip finish (digital models)
With digit counter (Series 295)
With a standard bar except 0 -1” and 0 - 25mm model
Supplied in fitted plastic case

Applications

Making Wall Thickness Measurements on Tubes and Pipes

Technical specifications


Attributes
No attributes to display for this product
£ 120.72 excl. VAT
/ Each
£ 144.86 incl. VAT
  • Usually arrives within 14 working days