Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer for measuring thickness of a tube
CUTLINE 892022 INTERNAL BORE MICROMETER 3 PADS 40-50MM
CUTLINE 892022 INTERNAL BORE MICROMETER 3 PADS 40-50MM
3 Point Internal Micrometer
References
giss cutline:
892022
rubix:
245A6297
ean:
3660338446238
Technical specifications
Measuring range, minimum
40
mm
Measuring range, maximum
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892022 INTERNAL BORE MICROMETER 3 PADS 40-50MM
Internal Bore MICROMETER 3 PADS 40-50MM
Strengths
Self-centering and self-aligning
Applications
3 Point Internal Micrometer
Chromed finish
self-centering and self-aligning
For bore holes and blind holes
Technical specifications
Attributes
Measuring range, minimum
40
mm
Measuring range, maximum
50
mm
Graduation
0.005
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
363.27
excl. VAT
/
Each
£
435.92
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
CUTLINE 892048 DIGITAL INTERNAL BORE MICROMETER 3 PADS 100-125MM
CUTLINE 892032 INTERNAL BORE MICROMETER 3 PADS SET (12-20MM)
CUTLINE 892023 INTERNAL BORE MICROMETER 3 PADS 50-63MM
"395-352-30 1-2"" IP65 TUBE DIGITAL MICROMETER"
MITUTOYO 115-305 115-305 TUBE MICROMETER 0-1 , 2MM DIA. PIN TIP
CUTLINE 892025 INTERNAL BORE MICROMETER 3 PADS 75-88MM
MITUTOYO 395-374-30 DIGITAL TUBE MICROM. SPH. ANVIL/SPINDLE
CUTLINE 892040 DIGITAL INTERNAL BORE MICROMETER 3 PADS 20-25MM
CUTLINE 892027 INTERNAL BORE MICROMETER 3 PADS 100-125MM
"395-353-30 2-3"" IP65 TUBE DIGITAL MICROMETER"
CUTLINE 892026 INTERNAL BORE MICROMETER 3 PADS 87-100MM
CUTLINE 892014 INTERNAL BORE MICROMETER 3 PADS 6-8MM
CUTLINE 892042 DIGITAL INTERNAL BORE MICROMETER 3 PADS 30-40MM
CUTLINE 892029 INTERNAL BORE MICROMETER 3 PADS 150-175MM
CUTLINE 892017 INTERNAL BORE MICROMETER 3 PADS 12-16MM