CUTLINE 892031 INTERNAL BORE MICROMETER 3 PADS SET (6-12MM)
3 Point Internal Micrometer Sets
See technical informationSee documentsReferences
GISS Cutline:892031
Rubix:245A6306
EAN:3660338446320


Technical specifications
| Measuring range, minimum | 6 mm |
|---|---|
| Measuring range, maximum | 12 mm |
Documents
Product details : CUTLINE 892031 INTERNAL BORE MICROMETER 3 PADS SET (6-12MM)
Internal Bore MICROMETER 3 PADS SET (6-12MM)
Strengths
With setting rings and extension rods
Applications
3 Point Internal Micrometer Set
Set composition
Chromed finish
self-centering and self-aligning
For bore holes and blind holes
Set composition
Chromed finish
self-centering and self-aligning
For bore holes and blind holes
Technical specifications
Attributes
| Measuring range, minimum | 6 mm |
|---|---|
| Measuring range, maximum | 12 mm |
| Graduation | 0.005 mm |
Show UNSPSC/ECL@SS
£ 710.06 excl. VAT
/ Each
£ 852.07 incl. VAT
- In stock: Next day delivery