MITUTOYO 950-317 DIGITAL PRECISION LEVEL


Digital precision spirit level 950

References
mitutoyo:950-317
rubix:030006
ean:4946368390796
brand logo
brand logo
Technical specifications
Length153 mm
TypeDigital
See all Specifications

Product details : MITUTOYO 950-317 DIGITAL PRECISION LEVEL


This digital precision spirit level offers you the following benefits: For measuring flatness, perpendicularity and angle purity. Precision support surface in an aluminium frame, high rigidity and low weight.

Technical specifications


Attributes
Length153 mm
TypeDigital
Width31 mm
Weight289 g
MaterialAluminium
Show UNSPSC/ECL@SS
£ 337.47 excl. VAT
/ Each
£ 404.96 incl. VAT
  • In stock: Next day delivery