BAHCO 466-1000-M 1000MM BOX LEVEL MAGNETIC


Thick Shaped Aluminium Profile Spirit Levels

References
bahco:466-1000-M
rubix:119A9302
ean:7314150186105
brand logo
brand logo
Technical specifications

Product details : BAHCO 466-1000-M 1000MM BOX LEVEL MAGNETIC


Strengths

•Box section anodized finish aluminium level
Barrel-type vials
Vial liquid is resistant to UV light
High visibility
Unbreakable vials
Shock-absorbing end caps protect against damage when dropped
Thick profile
Bi-material handle
Milled measuring surfaces
V groove base
Strong, thick aluminium profile
Easy to use thanks to hand holes on either side
Large vials for easy reading even in low light
Measuring scale (for indication purposes only)
Oversized, shock absorbing rubber end caps

Technical specifications


Attributes
Logistic Weight1125 g
Length1000 mm
Magneticyes
Boxyes
Width30 mm
Materialaluminium
Show UNSPSC/ECL@SS
£ 77.52 excl. VAT
/ Each
£ 93.02 incl. VAT
  • Usually arrives within 14 working days