FACOM 307BM.40 MAGNETIC TRAPEZOIDAL LEVEL 400MM


307BM-Magnetic trapezoidal levels

References
facom:307BM.40
rubix:80106695
ean:3148518335553
brand logo
brand logo
Technical specifications
Length400 mm
TypeLevel spirit
See all Specifications

Product details : FACOM 307BM.40 MAGNETIC TRAPEZOIDAL LEVEL 400MM


307BM-Magnetic trapezoidal levels
-In reverse position, accuracy 0.75 mm/m.
- Solid light alloy body, pressure moulded.
- Electrostatic powder protective coating. Standard: DIN 877. Number of bubbles, 2.

Strengths

Magnetic trapezoidal levels
Length (mm): 600
Number of bubbles: 2
Weight (kg): 0.680
In reverse position, accuracy 0.75 mm/m. Solid body in lightweight alloy, moulded under pressure. Protective coating by electrostatic dusting. Standard: DIN 877

Technical specifications


Attributes
Logistic Weight410 g
Packaged dimensions (D x W x H)410x60x28 mm
Package weight410 g
Length400 mm
TypeLevel spirit
MagneticYes
Width50 mm
MaterialDie-Cast Alloy
Admissible error0.75 mm/mn
Show UNSPSC/ECL@SS
£ 61.22 excl. VAT
/ Each
£ 73.46 incl. VAT
  • Usually arrives within 14 working days