DEWALT DCLE34021N-XJ 18V COMPACT CROSS LINE GREEN BEAM LASER -BARE UNI
Cross Line Laser
See technical informationReferences
Dewalt:DCLE34021N-XJ
Rubix:255A4501
EAN:5035048795965
Product details : DEWALT DCLE34021N-XJ 18V COMPACT CROSS LINE GREEN BEAM LASER -BARE UNI
The DEWALT® Compact Cross Line Laser offers full battery compatibility across the entire 18V XR power tool series. With an impressive 55-meter max working range (up to 100m with detector) and class-leading green beam technology, it provides outstanding visibility for the toughest jobsite environment.
Strengths
•DEWALT® 18V XR BATTERY COMPATIBILITY
GREEN BEAM DIODE: Providing a max working range of 55 meters (100m when used with compatible detector sold separate)
PROFESSIONAL ACCURACY: +/- 3mm at 10M distance
INTEGRATED PIVOTABLE BRACKET WITH MAGNETS
PENDULUM LOCK: To further protect laser internal components
GREEN BEAM DIODE: Providing a max working range of 55 meters (100m when used with compatible detector sold separate)
PROFESSIONAL ACCURACY: +/- 3mm at 10M distance
INTEGRATED PIVOTABLE BRACKET WITH MAGNETS
PENDULUM LOCK: To further protect laser internal components
Technical specifications
Attributes
| Type | laser |
|---|
Show UNSPSC/ECL@SS
£ 345.05 excl. VAT
/ Each
£ 414.06 incl. VAT
- Delivery usually within ( 7 ) days







