References
Stanley:0-42-065
Rubix:2018199
EAN:3253560420659



Documents
Product details : STANLEY 0-42-065 FATMAX DIGITAL LEVEL 60CM
60° reading - auto-reversible display. Functional in every way
The HOLD function makes it easy to use even in low light conditions
The LCD display is synonymous with easy reading of measurements
The HOLD function makes it easy to use even in low light conditions
The LCD display is synonymous with easy reading of measurements
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60x165x750 mm |
|---|---|
| Length | 600 mm |
| Type | digital |
| Magnetic | yes |
| Material | aluminium |
| Admissible error | 0.1 mm/mn |
Show UNSPSC/ECL@SS
£ 120.16 excl. VAT
/ Each
£ 144.19 incl. VAT
- Delivery usually within ( 7 ) days