References
Stanley:STHT1-43105
Rubix:2516777
EAN:3253561431050



Product details : STANLEY STHT1-43105 CLASSIC BOX LEVEL 100CM
With a new rugged lightweight body design, these levels feature a magnified centre block vial for durability and accuracy to +/-0.5mm/m.
With a large high visibility tubular side vial and shock absorbing end caps, these levels range in size from 40cm to 200cm in length.
With a large high visibility tubular side vial and shock absorbing end caps, these levels range in size from 40cm to 200cm in length.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 50x20x1000 mm |
|---|---|
| Package weight | 610 g |
| Length | 1000 mm |
| Type | level spirit |
| Material | aluminum |
| Admissible error | 0.5 mm/mn |
Show UNSPSC/ECL@SS
£ 28.37 excl. VAT
/ Each
£ 34.04 incl. VAT
- In stock: Next day delivery