MITUTOYO 115-243 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE
Tube Micrometer
See technical informationSee documentsReferences
Mitutoyo:115-243
Rubix:257A5915
EAN:4946368010854

Technical specifications
| Measuring range, minimum | 50.8 mm |
|---|---|
| Measuring range, maximum | 76.2 mm |
Documents
Product details : MITUTOYO 115-243 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE
A Mitutoyo non-digital tube micrometer equipped with spherical anvil and spindle tip. A ratchet stop guarantees repeatable measurement.
Strengths
•IP65 water/dust protection (Series 395)
Designed to measure the wall thickness of Various tubing
With ratchet stop for constant force
With SPC output (Series 395)
Non-slip grip finish (digital models)
With digit counter (Series 295)
With a standard bar except 0 -1” and 0 - 25mm model
Supplied in fitted plastic case
Designed to measure the wall thickness of Various tubing
With ratchet stop for constant force
With SPC output (Series 395)
Non-slip grip finish (digital models)
With digit counter (Series 295)
With a standard bar except 0 -1” and 0 - 25mm model
Supplied in fitted plastic case
Applications
Making Wall Thickness Measurements on Tubes and Pipes
Technical specifications
Attributes
| Measuring range, minimum | 50.8 mm |
|---|---|
| Measuring range, maximum | 76.2 mm |
| Graduation | 17.02 mm |
Show UNSPSC/ECL@SS
£ 149.07 excl. VAT
/ Each
£ 178.88 incl. VAT
- Usually arrives within 14 working days