CUTLINE 892020 INTERNAL BORE MICROMETER 3 PADS 25-30MM
3 Point Internal Micrometer
See technical informationSee documentsReferences
Superseded Ref:7875636
GISS Cutline:892020
Rubix:245A6295
EAN:3660338446214


Technical specifications
| Measuring range, minimum | 25 mm |
|---|---|
| Measuring range, maximum | 30 mm |
Documents
Product details : CUTLINE 892020 INTERNAL BORE MICROMETER 3 PADS 25-30MM
Internal Bore MICROMETER 3 PADS 25-30MM
Strengths
Self-centering and self-aligning
Applications
3 Point Internal Micrometer
Chromed finish
self-centering and self-aligning
For bore holes and blind holes
Chromed finish
self-centering and self-aligning
For bore holes and blind holes
Technical specifications
Attributes
| Measuring range, minimum | 25 mm |
|---|---|
| Measuring range, maximum | 30 mm |
| Graduation | 0.005 mm |
Show UNSPSC/ECL@SS
£ 275.24 excl. VAT
/ Each
£ 330.29 incl. VAT
- Usually arrives within 14 working days