Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer for measuring thickness of a tube
CUTLINE 892017 INTERNAL BORE MICROMETER 3 PADS 12-16MM
CUTLINE 892017 INTERNAL BORE MICROMETER 3 PADS 12-16MM
3 Point Internal Micrometer
References
giss cutline:
892017
rubix:
245A6292
ean:
3660338446184
Technical specifications
Measuring range, minimum
12
mm
Measuring range, maximum
16
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892017 INTERNAL BORE MICROMETER 3 PADS 12-16MM
Internal Bore MICROMETER 3 PADS 12-16MM
Strengths
Self-centering and self-aligning
Applications
3 Point Internal Micrometer
Chromed finish
self-centering and self-aligning
For bore holes and blind holes
Technical specifications
Attributes
Measuring range, minimum
12
mm
Measuring range, maximum
16
mm
Graduation
0.005
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
203.93
excl. VAT
/
Each
£
244.72
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
CUTLINE 892028 INTERNAL BORE MICROMETER 3 PADS 125-150MM
"395-353-30 2-3"" IP65 TUBE DIGITAL MICROMETER"
CUTLINE 892043 DIGITAL INTERNAL BORE MICROMETER 3 PADS 40-50MM
CUTLINE 892030 INTERNAL BORE MICROMETER 3 PADS 175-200MM
CUTLINE 892016 INTERNAL BORE MICROMETER 3 PADS 10-12MM
"395-352-30 1-2"" IP65 TUBE DIGITAL MICROMETER"
MITUTOYO 115-302 TUBE MICROMETER
CUTLINE 892046 DIGITAL INTERNAL BORE MICROMETER 3 PADS 75-88MM
MITUTOYO 115-305 115-305 TUBE MICROMETER 0-1 , 2MM DIA. PIN TIP
CUTLINE 892027 INTERNAL BORE MICROMETER 3 PADS 100-125MM
CUTLINE 892014 INTERNAL BORE MICROMETER 3 PADS 6-8MM
CUTLINE 892039 DIGITAL INTERNAL BORE MICROMETER 3 PADS 16-20MM
MITUTOYO 115-243 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE
CUTLINE 892042 DIGITAL INTERNAL BORE MICROMETER 3 PADS 30-40MM
CUTLINE 892029 INTERNAL BORE MICROMETER 3 PADS 150-175MM