CUTLINE 892044 DIGITAL INTERNAL BORE MICROMETER 3 PADS 50-63MM


Digital 3 Point Internal Micrometer

References
giss cutline:892044
rubix:245A6318
ean:3660338446443
brand logo
brand logo
Technical specifications
Measuring range, minimum50 mm
Measuring range, maximum63 mm
See all Specifications

Product details : CUTLINE 892044 DIGITAL INTERNAL BORE MICROMETER 3 PADS 50-63MM


DIGITAL INTERNAL BORE MICROMETER 3 PADS 50-63MM

Strengths

IP65 protection

Applications

Digital 3 Point Internal Micrometer
IP65 protection, water and dust resistant
Large LCD display with clear reading
bi-directional communication
ratchet stop, to ensure constant measuring force
For bore holes and blind holes

Technical specifications


Attributes
Measuring range, minimum50 mm
Measuring range, maximum63 mm
Graduation0.001 mm
Show UNSPSC/ECL@SS
£ 575.58 excl. VAT
/ Each
£ 690.70 incl. VAT
  • Usually arrives within 14 working days