STEINEL 009656 240V DIY PISTOL GRIP HEAT GUNTROL
Diy pistol grip heat guntrol
See technical informationReferences
Steinel:009656
Rubix:261A3270




Product details : STEINEL 009656 240V DIY PISTOL GRIP HEAT GUNTROL
Pistol-Grip Heat Gun with Power input of 2200W.
Temperature & air-flow rate is indicated on the LCD display.
Temp. range; 80-630degs C. in 10deg. increments.
Air flow rates; 150 -500 l/min. Residual heat indicator adds to the user safety.
Temperature & air-flow rate is indicated on the LCD display.
Temp. range; 80-630degs C. in 10deg. increments.
Air flow rates; 150 -500 l/min. Residual heat indicator adds to the user safety.
Strengths
Top of the range DIY Heat Gun with Professional Technology!
Technical specifications
Attributes
| Power | 2200 W |
|---|---|
| Airflow | 500 l/min |
| Weight | 1118 kg |
| Min. Operation temperature | 80 °C |
| Max. Operation temperature | 630 °C |
Show UNSPSC/ECL@SS
£ 129.82 excl. VAT
/ Each
£ 155.78 incl. VAT
- Usually arrives within 14 working days
